Single straight, push-up or combination ladder NZER NEVADA single, two- or three-piece
The Nevada is a ergonomic ladder with ERGO-GRIP. The ergonomic square profiled shape provides a sturdy, natural grip. When holding the ladder, arms and hands remain in a natural position. The rungs are convenient for standing. The top quality black coating is attractive as well as dirt-resistant. The ladders are equipped with a pressure-resistant spreading protection for additional safety in free use.
- The great rung-to-rung distance of 28 cm allows the Nevada reform ladder to take you to unparalleled heights
- The hooks enable the parts of the ladder to be secured
- The top ladder can be removed from the three parts ladders
- This ladder is easy to use in its push-up position due to the plastic guides and the top rolls at the ends.
- The ladder has extra high rungs (30 mm). They offer support to your shins
- The extra deep rungs with anti-slip standing surface ensure increased comfort and the bended beams provide stability.