




€107.10/ pieceexcl. VAT
€129.59incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Norm | EN 1092-1/02 |
Flange type | Blind flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | PP with steel core |
Nominal inner diameter | DN40 |
External tube diameter of connection | 50 mm |
Pitch circle | 110 mm |
Number of bolt holes | 4 |
Diameter bolt hole | 18 mm |
Thickness flange | 18 mm |
Colour | Black |