AKATHERM

AKATHERM Blind flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN32 40mm

  • ERIKS:10042698
Image 1
Image 2
Image 1
Image 2
Save to list

€89.70/ pieceexcl. VAT

€108.54incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Norm
EN 1092-1/02
Flange type
Blind flange
Pressure rating flange
PN10
Flange standard
DIN 2501
Material
PP with steel core
Nominal inner diameter
DN32
External tube diameter of connection
40 mm
Pitch circle
100 mm
Number of bolt holes
4
Diameter bolt hole
18 mm
Thickness flange
16 mm
Colour
Black