ADCA

ADCA Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 1,5 - 5,5 bar PN40 DN15

  • ERIKS:14531366
Image 1
Image 2
Image 1
Image 2
The ADCA series PRV57 is an indirect acting pressure reducing valve (pilot operated) pressure reducing valve developed to provide sensitive and accurate control even with fluctuating inlet pressure or flow rate.
Designed for industrial use in pressure reducing stations, this regulator features a robust construction and is equipped with a hardened stainless steel valve and external piston and spindle guide.
It is suitable for use with compressed air, steam, nitrogen and gases that do not affect the construction, with the exclusion of oxygen. Usage for applications with other gases possibly on request. The ADCA series PRV57 can also be used in situations where so-called 'Dead-end' conditions occur or may occur.
Save to list

€1,986.00/ pieceexcl. VAT

€2,403.06incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ADCA
Series
PRV57
Type
5915
Model
Indirect-acting
Process connection
Flange
Size process connection
DN15
Standard connection
EN 1092-1
Pressure rating
PN40
Reduced pressure range
from 1.5 to 5.5 bar
Maximum inlet pressure
28 bar
Max. outlet pressure
17 bar
Min. outlet pressure
0.35 bar
PMA - maximum allowable pressure
40 bar
TMO - maximum operating temperature
250 °C
Control ratio
10:1
Housing material
Steel
Material quality
ASTM A216 WCB/1.0619
Material adjustment knob
Plastic
Seat material
Stainless steel 316 (1.4401)
O-ring material
FPM
Membrane material
Stainless steel 301 (1.4310)
Spring type
Blue
Spring material
Steel
Bonnet type
Standard
Material spring bonnet
Stainless steel (1.4308)
Mounting direction
Horizontal
Flow direction
through arrow marking on housing
Drain connection
1/2" BSP binnendraad (optioneel)
Approvals
PED 2014/68/EU fluid group 2
PED classification
PED-SEP
Dimension
DN15
A
150 mm
B
88 mm
C
294 mm
ØD
95 mm
E
120 mm
Weight
10.5 kg