Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 DN40 DN40 from 0.35 to 2 17 €3,222.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 7 - 17 bar PN40 DN40 DN40 from 7 to 17 17 €3,222.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 DN25 DN25 from 0.35 to 2 17 €2,373.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 7 - 17 bar PN40 DN15 DN15 from 7 to 17 17 €1,986.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 3,5 - 8,5 bar PN40 DN40 DN40 from 3.5 to 8.5 17 €3,222.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 1,5 - 5,5 bar PN40 DN15 DN15 from 1.5 to 5.5 17 €1,986.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 DN32 DN32 from 0.35 to 2 17 €2,698.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 3,5 - 8,5 bar PN40 DN15 DN15 from 3.5 to 8.5 17 €1,986.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 7 - 17 bar PN40 DN32 DN32 from 7 to 17 17 €2,698.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 DN25 DN25 from 0.07 to 0.5 17 €2,373.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 7 - 17 bar PN40 DN20 DN20 from 7 to 17 17 €2,099.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 7 - 17 bar PN40 DN50 DN50 from 7 to 17 17 €3,716.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 DN20 DN20 from 0.35 to 2 17 €2,099.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 1,5 - 5,5 bar PN40 DN20 DN20 from 1.5 to 5.5 17 €2,099.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 DN20 DN20 from 0.07 to 0.5 17 €2,099.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 DN40 DN40 from 0.07 to 0.5 17 €3,222.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 DN32 DN32 from 0.07 to 0.5 17 €2,698.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 3,5 - 8,5 bar PN40 DN32 DN32 from 3.5 to 8.5 17 €2,698.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 7 - 17 bar PN40 DN25 DN25 from 7 to 17 17 €2,373.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 3,5 - 8,5 bar PN40 DN50 DN50 from 3.5 to 8.5 17 €3,716.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 1,5 - 5,5 bar PN40 DN25 DN25 from 1.5 to 5.5 17 €2,373.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 DN15 DN15 from 0.07 to 0.5 17 €1,986.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 DN50 DN50 from 0.35 to 2 17 €3,716.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 DN15 DN15 from 0.35 to 2 17 €1,986.00 / piece Pressure reducing valve Type: 5915 Series: PRV57 steel indirect-acting reduced pressure range 1,5 - 5,5 bar PN40 DN50 DN50 from 1.5 to 5.5 17 €3,716.00 / piece