




€13,310.00/ pieceexcl. VAT
€16,105.10incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | RP45G |
Type | 1905 |
Model | Direct-acting |
Process connection | Flange |
Size process connection | DN125 |
Standard connection | EN 1092-1 |
Kvs value | 150 m³/h |
Pressure rating | PN16 |
Reduced pressure range | from 6 to 12 bar |
Maximum inlet pressure | 13 bar |
Max. outlet pressure | 12 bar |
Min. outlet pressure | 0.15 bar |
PMA - maximum allowable pressure | 16 bar |
PMO - maximum operating pressure | 13 bar |
TMO - maximum operating temperature | 200 °C |
Max. pressure ratio | 25:1 |
Control ratio | 10:1 |
Housing material | Ductile cast iron |
Material quality | EN-GJS-400-15 |
Material disc | 1.4021 |
Seat material | 1.4401 |
Type coding actuator | B1 |
Actuator material | ASTM A216 WCB/1.0619 |
Membrane material | CR reinforced with PA |
Spring type | 70 |
Spring material | Spring steel |
Mounting direction | Horizontal |
Flow direction | through arrow marking on housing |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED cat. I |
Dimension | DN125 |
Actuator | B1 |
A | 250 mm |
ØD | 172 mm |
H1 | 774 mm |
H2 | 160 mm |
L | 400 mm |
Weight | 95.7 kg |