Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 0.5 - 0.99 bar PN16 DN32 DN32 11.8 from 0.5 to 0.99 €3,075.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 0.15 - 0.49 bar PN16 DN15 DN15 4.8 from 0.15 to 0.49 €2,927.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 1.7 - 3.8 bar PN16 DN20 DN20 6.9 from 1.7 to 3.8 €2,304.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 4 - 8.5 bar PN16 DN150 DN150 204 from 4 to 8.5 €17,800.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 0.15 - 0.45 bar PN16 DN100 DN100 129.5 from 0.15 to 0.45 €5,370.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 0.15 - 0.49 bar PN16 DN50 DN50 26.5 from 0.15 to 0.49 €3,515.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 0.15 - 0.45 bar PN16 DN80 DN80 79.5 from 0.15 to 0.45 €4,652.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 3.9 - 5.5 bar PN16 DN20 DN20 6.9 from 3.9 to 5.5 €2,398.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 0.46 - 0.99 bar PN16 DN100 DN100 129.5 from 0.46 to 0.99 €5,370.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 1.0 - 1.9 bar PN16 DN65 DN65 51.5 from 1.3 to 1.9 €3,610.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 0.5 - 0.99 bar PN16 DN15 DN15 4.8 from 0.5 to 0.99 €2,927.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 0.5 - 0.99 bar PN16 DN25 DN25 9.1 from 0.5 to 0.99 €2,947.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 0.46 - 0.99 bar PN16 DN80 DN80 79.5 from 0.46 to 0.99 €4,652.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 6 - 12 bar PN16 DN150 DN150 204 from 6 to 12 €17,730.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 1.0 - 1.6 bar PN16 DN32 DN32 11.8 from 1 to 1.6 €2,760.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 0.5 - 0.99 bar PN16 DN50 DN50 26.5 from 0.5 to 0.99 €3,698.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 5.6 - 8.2 bar PN16 DN20 DN20 6.9 from 5.6 to 8.2 €2,146.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 1 - 1.9 bar PN16 DN100 DN100 129.5 from 1 to 1.9 €5,050.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 1.5 - 5 bar PN16 DN125 DN125 150 from 1.5 to 5 €13,590.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 1.0 - 1.6 bar PN16 DN15 DN15 4.8 from 1 to 1.6 €2,611.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 1 - 1.9 bar PN16 DN80 DN80 79.5 from 1 to 1.9 €4,338.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 1.7 - 3.8 bar PN16 DN32 DN32 11.8 from 1.7 to 3.8 €2,440.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 1.0 - 1.9 bar PN16 DN50 DN50 26.5 from 1.3 to 1.9 €3,383.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 4 - 8.5 bar PN16 DN125 DN125 150 from 4 to 8.5 €13,380.00 / piece Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 1.7 - 3.8 bar PN16 DN15 DN15 4.8 from 1.7 to 3.8 €2,294.00 / piece