ADCA

ADCA Pressure reducing valve Type 1905 series RP45G ductile cast iron reduced pressure range 4 - 8.5 bar PN16 DN150

  • ERIKS:14098226
Image 1
Image 2
Image 1
Image 2
The ADCA series RP45G is a self-acting pressure reducing valve with high durability stainless steel bellows providing a pressure balancing and frictionless plug stem which makes it very accurate and gives it a fast response. This construction in combination with a large array of actuators and springs makes achieving a high reducing ratio from 25 : 1 and rangeability from 10 : 1 possible.
Save to list

€17,800.00/ pieceexcl. VAT

€21,538.00incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ADCA
Series
RP45G
Type
1905
Model
Direct-acting
Process connection
Flange
Size process connection
DN150
Standard connection
EN 1092-1
Kvs value
204 m³/h
Pressure rating
PN16
Reduced pressure range
from 4 to 8.5 bar
Maximum inlet pressure
13 bar
Max. outlet pressure
12 bar
Min. outlet pressure
0.15 bar
PMA - maximum allowable pressure
16 bar
PMO - maximum operating pressure
13 bar
TMO - maximum operating temperature
200 °C
Max. pressure ratio
25:1
Control ratio
10:1
Housing material
Ductile cast iron
Material quality
EN-GJS-400-15
Material disc
1.4021
Seat material
1.4401
Type coding actuator
B21
Actuator material
ASTM A216 WCB/1.0619
Membrane material
CR reinforced with PA
Spring type
70
Spring material
Spring steel
Mounting direction
Horizontal
Flow direction
through arrow marking on housing
Approvals
PED 2014/68/EU fluid group 2
PED classification
PED cat. I
Dimension
DN150
Actuator
B2/B21
A
285 mm
ØD
220 mm
H1
796 mm
H2
180 mm
L
480 mm
Weight
120.4 kg