ADCA

ADCA Pressure reducing valve Type 1541E series PRW25/2S steel reduced pressure range 1.4 - 4 bar PN25 1" BSP

  • ERIKS:13313142
Image 1
Image 2
Image 1
Image 2
The ADCA series PRW25/2S is a pressure reducing valve equipped with a relieved valve with soft seals and equipped with a strainer element. Its internal construction makes it suitable for high capacities. Due to the special construction of the adjustment knob, it is self-locking which means that the reducer will always remain at the set value.

Reduced pressure ranges.
  • 0.14 - 1.70 bar: Yellow spring.
  • 1.40 - 4.00 bar: Green spring.
  • 3.50 - 8.60 bar: Red spring.
Where pressure ranges overlap, the best regulation is obtained with the lighter spring.
Save to list

€706.50/ pieceexcl. VAT

€854.87incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ADCA
Series
PRW25/2S
Type
1541E
Model
Direct-acting
Process connection
Internal thread
Size process connection
1" BSP
Nominal inner diameter
DN25
Standard connection
ISO 7/1 Rp
Kvs value
3.1 m³/h
Pressure rating
PN25
Reduced pressure range
from 1.4 to 4 bar
Maximum inlet pressure
14 bar
Max. outlet pressure
8.6 bar
Min. outlet pressure
0.35 bar
PMA - maximum allowable pressure
25 bar
TMA - maximum allowable temperature
80 °C
Control ratio
10:1
Housing material
Steel
Material quality
ASTM A216 WCB/1.0619
Material adjustment knob
PA
Seat material
Stainless steel 316 (1.4401)
Spring type
Green
Spring material
Stainless steel 302 (1.4300)
Filter element material
Stainless steel SS 304 (1.4301)
Mounting direction
Horizontal
Flow direction
through arrow marking on housing
Gauge port
1/4" BSP internal thread (optional)
Approvals
PED 2014/68/EU fluid group 2
PED classification
PED-SEP
Dimension
1" BSP
A
96 mm
B
68.5 mm
C
145 mm
d1
1/4" (optional)
F
74 mm
Weight
2.9 kg