ADCA

Pressure reducing valve Type 1541E series PRW25/2S steel direct-acting internal thread ISO 7/1 Rp

The ADCA series PRW25/2S is a pressure reducing valve equipped with a relieved valve with soft seals and equipped with a strainer element. Its internal construction makes it suitable for high capacities. Due to the special construction of the adjustment knob, it is self-locking which means that the reducer will always remain at the set value.

Reduced pressure ranges.
  • 0.14 - 1.70 bar: Yellow spring.
  • 1.40 - 4.00 bar: Green spring.
  • 3.50 - 8.60 bar: Red spring.
Where pressure ranges overlap, the best regulation is obtained with the lighter spring.
Image 1
Image 2
Image 1
Image 2
9 of Pressure reducing valve Type 1541E series PRW25/2S steel direct-acting internal thread ISO 7/1 Rp
ProductAvailablePriceexcl. VAT