ACTION

ACTION Impact socket wrench 1" 12-point 32mm

  • ERIKS:11929335
  • Manufacturer:8717981055005
Image 1
Socket 1X32mm 12-Point,L=62mm
Save to list

€26.99/ pieceexcl. VAT

€32.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
32 mm
Connection size
1 in