Products
Brands
About Eriks
Customer service
BE - English
Home
Impact socket wrench, 1", 12 p...
Impact socket wrench, 1", 12 point, metric hexagon drive
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [mm]
32
1
Connection size [in]
1
1
Log in to see your specific pricing.
Log in
1
of
Impact socket wrench, 1", 12 point, metric hexagon drive
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Impact socket wrench 1" 12-point 32mm
32
1
€26.99
/
piece
Log in