ABUS

ABUS Hangslot discus 26 90mm

  • ERIKS:23169820
  • Manufacturer:4003318203404
Image 1
Save to list

€59.55/ pieceexcl. VAT

€72.06incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
91 mm
Shackle diameter
12 mm
Shackle width
25 mm
Shackle height
16 mm