Products
Brands
About Eriks
Customer service
BE - English
Home
Padlock, discus 26/...
Padlock, discus 26/...
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Lock width [mm]
71
1
91
1
Shackle diameter [mm]
10
1
12
1
Shackle width [mm]
19.5
1
25
1
Shackle height [mm]
Log in to see your specific pricing.
Log in
2
of
Padlock, discus 26/...
Product
Lock width [mm]
Shackle diameter [mm]
Shackle width [mm]
Available
Price
excl. VAT
Product
Lock width [mm]
Shackle diameter [mm]
Shackle width [mm]
Available
Price
excl. VAT
Hangslot discus 26 70mm
71
10
19.5
€33.86
/
piece
Hangslot discus 26 90mm
91
12
25
€59.55
/
piece
Log in