ABUS

ABUS Hangslot discus 26 70mm

  • ERIKS:23169819
  • Manufacturer:4003318127908
Image 1
Save to list

€33.86/ pieceexcl. VAT

€40.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
71 mm
Shackle diameter
10 mm
Shackle width
19.5 mm
Shackle height
17 mm