ABEBA

ABEBA Safety shoe S3 SRC black 31676 UNI6, size 41

  • ERIKS:14399534
Image 1
Technical Data:
Standard: CE, EN ISO 20345:2011, S3, SRC
Material: Knitted textile
Midsole: Foamed PU midsole
Walking Sole: Slip resistance TPU outsole sole
Insole: replaceable Active Comfort Insole (art. 352510)
Size: 35-48
Characteristics:
Steel toe cap
Metalfree penetration resistance
Antistatic
Breathable lining with Silver ions
Instep area with lacing
Protection against splash water
Save to list

€127.45/ pairexcl. VAT

€154.21incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABEBA