Technical Data:
Standard: CE, EN ISO 20345:2011, S3, SRC
Material: Knitted textile
Midsole: Foamed PU midsole
Walking Sole: Slip resistance TPU outsole sole
Insole: replaceable Active Comfort Insole (art. 352510)
Size: 35-48
Characteristics:
Steel toe cap
Metalfree penetration resistance
Antistatic
Breathable lining with Silver ions
Instep area with lacing
Protection against splash water