ABEBA

ABEBA Safety shoe S2 ESD white 7131033 X-Light, size 43

  • ERIKS:14489367
Image 1
Image 2
Image 1
Image 2
Protection types: S2 - SB + enclosed heel area + anti-electrostatic properties + energy absorption capacity in the heel area - protection against punctures
Features: SRC - slip resistance on ceramic tile floors with SLS (sodium lauryl sulphate solution) and on steel floors with glycerol
ESD - ESD capable, protection against electrostatic discharge
Antistatic properties
Energy absorption capacity in the heel area
Resistance of the upper to absorption and permeability of water - Water penetration and water absorption of the upper part of the shoe
Product features:
- Unisex shoes
- steel toe cap
- antibacterial inner lining
- antibacterial insole
- DGUV 112-191 orthopaedic insole supply
- replaceable insole
Upper material: smooth leather
Lining material: fabric
Toe: Steel - strong, durable and impact-resistant with 200J energy, comfortable thanks to elastomer finish, which makes the edges imperceptible in the buckling area
Sole: Pu
Type of fastening: Laces
Protection standard: Safety shoes
Save to list

€123.27/ pairexcl. VAT

€149.16incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABEBA