ABEBA

Safety shoe 7131033 X-Light

Protection types: S2 - SB + enclosed heel area + anti-electrostatic properties + energy absorption capacity in the heel area - protection against punctures
Features: SRC - slip resistance on ceramic tile floors with SLS (sodium lauryl sulphate solution) and on steel floors with glycerol
ESD - ESD capable, protection against electrostatic discharge
Antistatic properties
Energy absorption capacity in the heel area
Resistance of the upper to absorption and permeability of water - Water penetration and water absorption of the upper part of the shoe
Product features:
- Unisex shoes
- steel toe cap
- antibacterial inner lining
- antibacterial insole
- DGUV 112-191 orthopaedic insole supply
- replaceable insole
Upper material: smooth leather
Lining material: fabric
Toe: Steel - strong, durable and impact-resistant with 200J energy, comfortable thanks to elastomer finish, which makes the edges imperceptible in the buckling area
Sole: Pu
Type of fastening: Laces
Protection standard: Safety shoes
Image 1
Image 2
Image 1
Image 2
1 of Safety shoe 7131033 X-Light
ProductAvailablePriceexcl. VAT