ABEBA

ABEBA Medical shoe S1 ESD 7131058 X-Light, white, size 39

  • ERIKS:14450831
  • Manufacturer:4042035750501
Image 1
Image 2
Image 1
Image 2
Protection classes: S1 - SB + enclosed heel area + anti-electrostatic properties + energy absorption capacity in the heel area
Features: SRC - slip resistance on ceramic tile floors with SLS (sodium lauryl sulphate solution) and on steel floors with glycerol
ESD - ESD capable, protection against electrostatic discharge
Antistatic properties
Energy absorption capacity in the heel area
Product features:
- Unisex shoes
- Breathable footwear
- steel toe cap
- antibacterial inner lining
- antibacterial insole
- DGUV 112-191 orthopaedic insole supply
- replaceable insole
upper material: smooth leather / fabric
Lining material: Fabric
Lining material (properties):
♦ antibacterial inner lining
Toe: Steel - strong, durable and impact resistant with 200J energy, comfortable thanks to elastomer finishing that makes the edges imperceptible in the crease area
Insole: Fabric
Insole (properties):
♦ antibacterial insole
♦ DGUV 112-191 orthopaedic insole supply
♦ Replaceable insole
Sole: Pu
Type of fastening: Laces
Save to list

€129.56/ pairexcl. VAT

€156.77incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABEBA