ABEBA

Medical shoe S1 ESD 7131058 X-Light

Protection classes: S1 - SB + enclosed heel area + anti-electrostatic properties + energy absorption capacity in the heel area
Features: SRC - slip resistance on ceramic tile floors with SLS (sodium lauryl sulphate solution) and on steel floors with glycerol
ESD - ESD capable, protection against electrostatic discharge
Antistatic properties
Energy absorption capacity in the heel area
Product features:
- Unisex shoes
- Breathable footwear
- steel toe cap
- antibacterial inner lining
- antibacterial insole
- DGUV 112-191 orthopaedic insole supply
- replaceable insole
upper material: smooth leather / fabric
Lining material: Fabric
Lining material (properties):
♦ antibacterial inner lining
Toe: Steel - strong, durable and impact resistant with 200J energy, comfortable thanks to elastomer finishing that makes the edges imperceptible in the crease area
Insole: Fabric
Insole (properties):
♦ antibacterial insole
♦ DGUV 112-191 orthopaedic insole supply
♦ Replaceable insole
Sole: Pu
Type of fastening: Laces
Image 1
Image 2
Image 1
Image 2
1 of Medical shoe S1 ESD 7131058 X-Light
ProductAvailablePriceexcl. VAT