




€95.57/ pieceexcl. VAT
€115.64incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 4516 |
Type | Single-Sided Vinyl Foam Tape |
Type | Single-Sided Vinyl Foam Tape |
Series | 4516 |
Width | 19 mm |
Length | 32.9 m |
Thickness | 1.6 mm |
Material | Vinyl Foam |
Double-sided | No |
Self sticking/amalgamating | Yes |
Tearable by hand | No |
Colour | Black |
Paper | Paper, siliconised |
Low noise | No |
Model | 4516 |