Products
Brands
About Eriks
Customer service
BE - English
Home
Foam tape, 4516 Series, PP
Foam tape, 4516 Series, PP
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
6
1
19
1
Length [m]
32.9
1
33
1
Thickness [mm]
1.6
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
2
of
Foam tape, 4516 Series, PP
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Vinyl foam tape 4516, black, 6 mm x 33 m, 1.6 mm
€24.76
/
piece
Vinyl foam tape 4516, black, 19 mm x 33 m, 1.6 mm
€95.57
/
piece
Log in