3M

3M Vinyl foam tape 4508, black, 19 mm x 33 m, 0.13 mm

  • ERIKS:12014817
  • Manufacturer:051131063754
Image 1
3M™ Vinyl Foam Tape 4508 includes a closed cell, high-density, flexible foam backing with a pressure-sensitive acrylic adhesive on one side. It allows for quick-stick to a variety of substrates including many metals, glass and plastics. The silicone treated white paper liner helps to minimize stretching during installation.
3M™ Vinyl Foam Tape 4508 is a black foam tape that includes an acrylic adhesive with good quick-stick on contact. It offers good aging characteristics and will remain flexible when exposed to elevated temperatures and UV light. The conformable foam and adhesive of this tape combine to provide reliable performance on curved or irregular surfaces in various industrial applications. Recommended Applications: Dust and moisture seal for HVAC, appliances, gasketing, construction and electronic and transportation equipment Bringing Better Ideas to the Surface through Science and Innovation In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
Save to list

€107.45/ pieceexcl. VAT

€130.01incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
4508
Series
4508
Width
19 mm
Length
33 m
Colour
Black