Products
Brands
About Eriks
Customer service
BE - English
Home
Single-sided foam tape 4508
Single-sided foam tape 4508
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
9
1
19
1
25
1
Length [m]
33
3
Colour
Black
3
Log in to see your specific pricing.
Log in
3
of
Single-sided foam tape 4508
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Vinyl foam tape 4508, black, 25 mm x 33 m, 0.13 mm
€136.98
/
piece
Vinyl foam tape 4508, black, 19 mm x 33 m, 0.13 mm
€107.45
/
piece
Vinyl foam tape 4508, black, 9 mm x 33 m, 3.2 mm
€52.46
/
piece
Log in