3M

3M VHB™ adhesive transfer tape F9473PC, transparent, 25 mm x 55 m, 0.26 mm

  • ERIKS:23580655
Image 1
3M™ VHB™ Adhesive Transfer Tape F9473PC 260µm 100MP high performance acrylic with 105µm #58 polycoated kraft paper liner - printed 3M
3M™ VHB™ Adhesive Transfer Tape F9473PC is a thin, double sided tape capable of conforming to a wide variety of applications. Designed with 260µm 3M™ High Performance Acrylic Adhesive 100MP, our VHB™ Adhesive Transfer Tape F9473PC establishes exceptional holding power and long-lasting adhesion for fast, strong results. Durable adhesive is chemical, UV and solvent resistant
3M™ VHB™ Adhesive Transfer Tape F9473PC is a thin, double sided tape capable of conforming to a wide variety of applications. Designed with 260µm 3M™ High Performance Acrylic Adhesive 100MP, our VHB™ Adhesive Transfer Tape F9473PC establishes exceptional holding power and long-lasting adhesion for fast, strong results. Durable adhesive is chemical, UV and solvent resistant
Save to list

€99.65/ pieceexcl. VAT

€120.58incl. VAT

Sold per: 9Min. order: 9

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch® 9473
Series
Scotch® 9473
Width
25 mm
Length
55 m
Thickness
0.25 mm
Material
PP
Double-sided
No
Adhesion
Acrylate
Temperature protected till
150 °C
Colour
Transparent
Norm
RoHS-konform, UL listed