Products
Brands
About Eriks
Customer service
BE - English
Home
9473 VHB tape 55 m transparent
9473 VHB tape 55 m transparent
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
19
1
25
1
Length [m]
55
2
Thickness [mm]
0.25
2
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
2
of
9473 VHB tape 55 m transparent
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
VHB™ adhesive transfer tape F9473PC, transparent, 19 mm x 55 m, 0.26 mm
€69.69
/
piece
VHB™ adhesive transfer tape F9473PC, transparent, 25 mm x 55 m, 0.26 mm
€99.65
/
piece
Log in