






€467.06/ pieceexcl. VAT
€565.14incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | M |
Type | Helmet |
Colour | Black |
Material | Polyester |
Weight | 832 g |
Model | M-307 |
Dimension | 346 mm |
High visibility (signal colours) | No |
Adjustment | Fully Adjustable |
With sweatband | No |
With ear muff | No |
With facial shield | Yes |
With neck protection | No |
VDE tested | No |
€42.50/ pieceexcl. VAT
€51.43incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026