




€42.50/ pieceexcl. VAT
€51.43incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Versaflo M |
Type | Coated Visor |
Accessory | Yes |
Spare part | Yes |
Universal size | No |
Material | Polycarbonate |
Colour | Transparent |
Disposable | No |