

• Product description
Extra-strong filament adhesive.
Longitudinal and cross-grain design with greater adhesion.
• Temperature resistant
Ideal for securing packaging during transport and storage.
For use in protecting panels, for packaging light products.
For sealing and reinforcing boxes.
Suitable for transport of dangerous goods packaging.
• Colour: transparent
€5.60/ rollexcl. VAT
€6.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Tartan™ 8954 |
Type | 8954 |
Type | 8954 |
Series | Tartan™ 8954 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.125 mm |
Material | BOPP |
Double-sided | No |
Adhesion | Rubber resin, synthetic |
Colour | Transparent |