Products
Brands
About Eriks
Customer service
BE - English
Home
Filament adhesive tape Tartan™...
Filament adhesive tape Tartan™ 8954
Design: Standard filament tape, longitudinally and transversely reinforced. Polypropylene film with synthetic, solvent-free rubber.
Application: For securing pallets, bundles of light products, sealing and reinforcing cartons. Suitable for transport of dangerous goods packaging.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
19
1
25
1
50
1
Length [m]
50
3
Thickness [mm]
0.125
3
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
3
of
Filament adhesive tape Tartan™ 8954
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Tartan™ filament tape 8954, transparent, 25 mm x 50 m, 0.125 mm
€7.74
/
roll
Tartan™ filament tape 8954, transparent, 50 mm x 50 m, 0.125 mm
€12.35
/
roll
Tartan adhesive tape 8954 19mmx50m transparent
€5.60
/
roll
Log in