

€7.36/ pieceexcl. VAT
€8.91incl. VAT
Sold per: 18Min. order: 18
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 8956 |
Type | 8956 |
Type | 8956 |
Series | 8956 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.12 mm |
Material | PP |
Double-sided | No |
Adhesion | Synthetic rubber |
Colour | White |