Products
Brands
About Eriks
Customer service
BE - English
Home
Filament reinforced adhesive t...
Filament reinforced adhesive tape 8956
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
50
1
Length [m]
50
1
Thickness [mm]
0.12
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
1
of
Filament reinforced adhesive tape 8956
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Scotch® general purpose filament tape 8956, white, 50 mm x 50 m, 0.12 mm, restricted
€7.36
/
piece
Log in