3M

3M Scotch® crepe masking tape 202, beige, 24 mm x 50 m, 0.17 mm

  • ERIKS:12695827
  • Manufacturer:4046719925759
Image 1
Get Scotch® Crepe Masking Tape 202, a high performance paint masking tape designed with a heavy, thick, and crepe paper backing to provide sharp paint lines. Our tape has natural rubber adhesive that gives good, instant adhesion and excellent holding power and is easy to tear for simple application.
Meet the requirements for a wide range of applications with Scotch® High Strength Paper Masking Tape 202. Our tape has a heavy, thick, crepe paper backing and natural rubber adhesive that gives good, instant adhesion and excellent holding power. It’s ideal as a high performance paint masking tape to create sharp paint lines. It’s easy to tear and has exceptional transfer resistance for clean removal from difficult surfaces.
Save to list

€7.74/ rollexcl. VAT

€9.37incl. VAT

149 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch® 202
Series
Scotch® 202
Width
24 mm
Length
50 m
Thickness
0.16 mm
Material
Crêped paper
Temperature protected till
121 °C