Products
Brands
About Eriks
Customer service
BE - English
Home
202 Scotch® masking tape crepe...
202 Scotch® masking tape crepe paper rubber resin 0.13 tan
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
24
1
Length [m]
50
1
Thickness [mm]
0.16
1
Material
Log in to see your specific pricing.
Log in
1
of
202 Scotch® masking tape crepe paper rubber resin 0.13 tan
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Scotch® crepe masking tape 202, beige, 24 mm x 50 m, 0.17 mm
€7.74
/
roll
Log in