3M

3M Scotch® box sealing tape 371, transparent, 25 mm x 66 m, 0.048 mm

  • ERIKS:23579885
  • Manufacturer:4054596459335
Image 1
Scotch® Box Sealing Tape 371 securely closes a wide variety of box and carton materials, including corrugated fiberboard. The moisture-resistant polypropylene backing resists abrasion, chemicals, and scuffing to hold strong throughout the shipping process. It easily conforms around edges and on rough surfaces to provide a lasting hold.
This tape is suitable for use on regular slotted containers (RSC) weighing up to 70 lbs. Scotch® Box Sealing Tape 371 features a biaxially oriented polypropylene backing with pressure-sensitive rubber resin adhesive and offers good edge tear and split resistance. Medium duty sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packages used for moving, shipping and distribution. The tape's durability and high hold works especially well on challenging recycled corrugate and fiberboard. Because it is economical and reliable, medium duty sealing tape is popular with manufacturers of food and beverages, sporting goods, piping, metal fabrications, automotive parts and furniture.
Save to list

€1.22/ pieceexcl. VAT

€1.48incl. VAT

Sold per: 72Min. order: 72

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
371
Series
371
Width
25 mm
Length
66 m
Thickness
0.028 mm
Material
PP
Double-sided
No
Adhesion
Rubber resin
Colour
Transparent