Products
Brands
About Eriks
Customer service
BE - English
Home
Packaging adhesive tape 371
Packaging adhesive tape 371
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
25
1
Length [m]
66
1
Thickness [mm]
0.028
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
1
of
Packaging adhesive tape 371
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Scotch® box sealing tape 371, transparent, 25 mm x 66 m, 0.048 mm
€1.22
/
piece
Log in