3M

3M PELTOR™ earmuffs, yellow, helmet mounted, X2P3

  • ERIKS:12531316
  • Manufacturer:4046719695485
Image 1
3M™ PELTOR™ X2 Earmuffs are our innovative hearing protectors with a modern slim cup design. Available as headband, helmet attachment and neckband models. The headband model features an electrically insulated, twin headband that decreases heat build-up on top of the head. Depending on wearer preference or application need, the helmet attached versions are available as either dielectric electrically insulated or with robust metal arms.
For high performance hearing protection against moderate noise levels, use 3M™ PELTOR™ X2 Earmuffs. 3M PELTOR Earmuffs X2 are colour-coded yellow, making it simple to select the correct level of protection from the X series range. The headband model features an electrically insulated, twin headband design that helps reduce heat build-up on top of the head, and the stainless steel wire, coated with plastic makes the headband the most robust 3M has to offer. It is both strong and comfortable as the flat wide headband has a soft plastic coating providing stable pressure on top of the head. No exposed metal means the product is 'dielectric' providing electrical resistance for those applications with risk of spark or charge. Carefully moulded sliders ensure the earmuffs are easy to adjust when on the head. Wide, soft foam ear cushions help workers stay comfortable, while the slim cups offer improved compatibility with other safety equipment. Offering a product to meet each users job or preference the helmet mounted version is available as P5 with the same dielectric performance as the headband model. Alternatively, if the application does not require electrical insulation the helmet mounted P3 model and neckband is available. The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, helping extend the life of the product.
For high performance hearing protection against moderate noise levels, use 3M™ PELTOR™ X2 Earmuffs. 3M PELTOR Earmuffs X2 are colour-coded yellow, making it simple to select the correct level of protection from the X series range. The headband model features an electrically insulated, twin headband design that helps reduce heat build-up on top of the head, and the stainless steel wire, coated with plastic makes the headband the most robust 3M has to offer. It is both strong and comfortable as the flat wide headband has a soft plastic coating providing stable pressure on top of the head. No exposed metal means the product is 'dielectric' providing electrical resistance for those applications with risk of spark or charge. Carefully moulded sliders ensure the earmuffs are easy to adjust when on the head. Wide, soft foam ear cushions help workers stay comfortable, while the slim cups offer improved compatibility with other safety equipment. Offering a product to meet each users job or preference the helmet mounted version is available as P5 with the same dielectric performance as the headband model. Alternatively, if the application does not require electrical insulation the helmet mounted P3 model and neckband is available. The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, helping extend the life of the product.
Save to list

€32.37/ pieceexcl. VAT

€39.17incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PELTOR™
Type
X2P3E
Model
X2P3
SNR
30 dB
Carrying type
Helmet attached
EN standard
EN352-3
Approvals
EN 352-1
Colour
Yellow
Adjustable
Yes
Weight
220 g
Replaceable cushions
Yes
Spare parts & accessories

€68.72/ pieceexcl. VAT

€83.15incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 16/11/2026