3M

3M PELTOR™ earmuffs, green, headband, X1A

  • ERIKS:12531313
  • Manufacturer:4046719691982
Image 1
For high performance hearing protection against low to moderate noise levels, use 3M™ PELTOR™ X1 Earmuffs.The electrically insulated, twin headband design helps reduce heat build-up on top of the head, and the stainless steel wire, coated with plastic makes the headband the most robust 3M has to offer. It is both strong and comfortable as the flat wide headband has a soft plastic coating providing stable pressure on top of the head. No exposed metal means the product is 'dielectric' providing electrical resistance for those applications with risk of spark or charge.Carefully moulded sliders ensure the earmuffs are easy to adjust when on the head. Wide, soft foam ear cushions help workers stay comfortable, while the slim cups offer improved compatibility with other safety equipment.Reducing noise up to 27 dB, 3M PELTOR Earmuffs X1 are colour-coded green, making it simple to select the correct level of protection from the X series range.The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, helping extend the life of the product. They're also available as helmet mounted or neckband models.
Save to list

€25.23/ pieceexcl. VAT

€30.53incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PELTOR™
Type
X1A
Model
X1A
SNR
27 dB
Carrying type
Over-the-head
EN standard
EN352-1
Approvals
EN 352-1
Colour
Green
Adjustable
Yes
Weight
184 g
Replaceable cushions
Yes