Products
Brands
About Eriks
Customer service
BE - English
Home
Ear defender X1
Ear defender X1
Designed with twin headband; reduces heat buildup and ensures good comfort and balance. The steel wire padded headband ensures constant pressure when working for longer periods and makes the earmuffs very comfortable to wear.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Model
X1A
1
X1P3
1
SNR [dB]
26
1
27
1
Carrying type
Helmet attached
1
Over-the-head
1
Adjustable
Weight [g]
Log in to see your specific pricing.
Log in
2
of
Ear defender X1
Product
Model
SNR [dB]
Carrying type
Available
Price
excl. VAT
Product
Model
SNR [dB]
Carrying type
Available
Price
excl. VAT
PELTOR™ Earmuffs, 27 dB, Green, Headband, X1A
X1A
27
Over-the-head
€25.23
/
piece
PELTOR™ Earmuffs, 26 dB, Green, Helmet Mounted, X1P3
X1P3
26
Helmet attached
€25.23
/
piece
Log in