

4,67 €/ pieceexcl. VAT
5,65 €incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 01.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 3707 |
Series | 3707 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.035 mm |
Material | PP |
Double-sided | No |
Adhesion | Rubber resin |
Colour | Brown |