Products
Brands
About Eriks
Customer service
BE - English
Home
Packaging tape 3707
Packaging tape 3707
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
50
1
Length [m]
66
1
Thickness [mm]
0.035
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
1
of
Packaging tape 3707
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Scotch® performance low noise box sealing tape 3707, buff, 50 mm x 66 m
€4.67
/
piece
Log in