3M

3M Outdoor masking and stucco tape 5959, red, 48 mm x 41.1 m, 0.305 mm

  • ERIKS:12532781
  • Manufacturer:4046719255658
Image 1
3M™ Outdoor Masking and Stucco Tape 5959 is built strong, holds strong, and removes clean, even up to 90 days after application. Its unique, polyethylene backing, laid over a dense cloth scrim, is strong enough to pull through spatter from stucco, Exterior Insulation and Finishing Systems (EIFS) and other heavy coatings.
3M™ 5959 masking tape comes off neatly on most surfaces, as its adhesive surface is a unique blend of natural rubber and synthetic adhesive. The tape is ideal for applications in the construction industry as well as the boat and shipbuilding industry and other applications, such as trimming and plastering paint surfaces outdoors. The structure of the tape corresponds to the structure of air conditioning tapes for industrial use, so it is well suited for sealing, fastening, bundling, marking and protection. The tape comes off neatly without leaving traces and it withstands very demanding trimming applications, eg in exterior coating applications. The smooth, red polyethylene backing is easy to identify and protects the surfaces below from UV radiation and abrasion. Examples of product applications Ideal for protection in spray painting applications, eg plasters, Gelcoat coatings and other building coatings. A sustainable solution for ship industry protection sites, such as the construction of temporary tent shelters when preventing the spreadable coating from spreading into the environment or to protect the coating from dust and dirt. The strong polyethylene backing material with fiber reinforcement allows the tape to be peeled off in one piece, even when pulled through a thick or heavy coating. Can be used to protect windows and doors during construction. Ideal for critical demolition sites to protect surfaces that must not be damaged or damaged during demolition work. The adhesive of the tape adheres well to irregular surfaces such as plaster or brick. An excellent solution for temporary repairs and fixings. This masking tape is specifically designed for spray painting applications to protect surrounding surfaces from bypass spraying, to produce neat paint surface borders, and to come off easily and neatly when the job is done. Our masking tapes adhere well, are resistant to solvent and water-based paints and are strong enough to withstand the weight of Building Plastics, but still come off neatly without damaging surfaces or leaving marks. The back material of the masking tapes, which is typically made of crepe paper, easily forms around curved and uneven surfaces. The masking tape is easy to cut by hand without tools and the tapes have different properties, e.g. what surfaces they adhere to and a time window during which they can be neatly removed without leaving traces. Very thin or poorly made tape may crack or tear when removed from the roll or when removed from the surface after use. Some masking tapes have sufficient tensile strength for light commercial and industrial applications where they can be used for, among other things, bundling, marking, sealing, temporary repairs, marking, splices, and surface protection. The classic crepe paper backed masking tape is light yellow, but 3M masking tapes are available in several different colors and different compositions. Our range includes a solution for several different applications, such as 3M ™ 5959 masking tape suitable for outdoor use. The masking tape roll is part of the basic equipment of tool kits and warehouses in all areas of construction, warehousing, national defense, maritime, logistics and retail.
Save to list

€47.68/ rollexcl. VAT

€57.69incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
5959
Series
5959
Width
50 mm
Length
22.8 m
Thickness
0.3 mm
Material
Fabric, PE-coated
Double-sided
No
Adhesion
Blend of synthetic and natural rubber resin
Temperature protected till
90 °C
Colour
Red