Products
Brands
About Eriks
Customer service
BE - English
Home
Fabric adhesive tape 5959
Fabric adhesive tape 5959
Design: PE-coated fabric with rubber resin adhesive. Up to 3 months UV-, water- and weather-resistant, removable without residues.
Application: Masking various surfaces outside (concrete, brick, stone, wood, masonry, tiles).
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
50
1
Length [m]
22.8
1
Thickness [mm]
0.3
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
1
of
Fabric adhesive tape 5959
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Outdoor masking and stucco tape 5959, red, 48 mm x 41.1 m, 0.305 mm
€47.68
/
roll
Log in