

Design: Standard filament tape, longitudinally and transversely reinforced. Polypropylene film with synthetic, solvent-free rubber.
Application: For securing pallets, bundling lightweight products, sealing and reinforcing boxes. Suitable for packaging and transport of dangerous goods.
12,35 €/ rollexcl. VAT
14,94 €incl. VAT
Estimated delivery date - 29.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Tartan™ 8954 |
Series | Tartan™ 8954 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.125 mm |
Material | BOPP |
Double-sided | No |
Adhesion | Rubber resin, synthetic |
Colour | Transparent |