3M

3M Hook and loop fastener Scotchmate SJ352D 25.4mmx5m

  • ERIKS:23579863
  • Manufacturer:4001895502033
Image 1
Hook and loop fastener SJ 352 D

Design: The easily removable pressure lock allows for rational assembly and easy disassembly, and invisible fixing. Features adhesive strips on the rear.

Save to list

83,22 €/ pieceexcl. VAT

100,70 €incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 01.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotchmate™
Type
SJ 352 D
Width
25 mm
Colour
Black
Length
5000 mm