Products
Brands
About Eriks
Customer service
BE - English
Home
Hook and loop SJ-352 D 25mm x5...
Hook and loop SJ-352 D 25mm x5m black
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
25
1
Log in to see your specific pricing.
Log in
1
of
Hook and loop SJ-352 D 25mm x5m black
Product
Width [mm]
Available
Price
excl. VAT
Product
Width [mm]
Available
Price
excl. VAT
Reclosable fastener SJ352D, black, 25 mm x 5 m, 4.4 mm, twin pack
25
€83.22
/
piece
Log in