

9,31 €/ rollexcl. VAT
11,27 €incl. VAT
27 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 766i |
Series | 766i |
Width | 50 mm |
Length | 33 m |
Thickness | 0.13 mm |
Material | PVC-P |
Double-sided | No |
Adhesion | Rubber resin |
Temperature resistance | from 5 to 75 °C |
Colour | Yellow / Black |