Products
Brands
About Eriks
Customer service
BE - English
Home
PVC adhesive tape 766i
PVC adhesive tape 766i
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
50
1
Length [m]
33
1
Thickness [mm]
0.13
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
1
of
PVC adhesive tape 766i
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Hazard warning tape 766i, yellow/black, 50 mm x 33 m, bulk
€9.31
/
roll
Log in