

€4.18/ pieceexcl. VAT
€5.06incl. VAT
Sold per: 10Min. order: 10
50 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Type | Type 29 |
Diameter disc | 125 mm |
Centre mounting, hole diameter | 22 mm |
Suitable for washed out concrete | Yes |
Max. Speed | 12 rpm |
Design form | Disc |
Granulation | 40 |